Zoro Homepage

Coated Gloves, , 8 1 PR

  • Mfr # GPD700-8

  • Zoro # G207469386


product price: $10.29
/pr

Key Features

Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD700-8
Zoro #
G207469386
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Coated Gloves
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
4

Description

Magid DROC GPD700 Palm Coated Hyperon Machine Knit Work Gloves combine superior grip and abrasion resistance with comfort, strength and 360 cut resistance A proprietary NitriX Grip Technology palm coating delivers The saltandpepper, 13gauge Hyperon fiber blended shell is 40 stronger than paraaramid and provides excellent dexterity and breathability The DROC GPD700 Gloves can be laundered for repeated use, and their dark color hides dirt and grime to further extend glove life Ideal applications include assembly, machining, automotive manufacturing, metal handling, maintenance and construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.