Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , 8 1 PR

  • Mfr # GPD790HV8

  • Zoro # G807463722


product price: $17.75
/pr

Key Features

Color
Yellow
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD790HV8
Zoro #
G807463722
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Coated Gloves
Color
Yellow
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
5

Description

Magid DROC GPD790HV Work Gloves deliver ANSI Level A5 360 cut protection in hiviz colors The formfitting, 13gauge Hyperon and steel fiber blended machine knit shell combines comfort and dexterity, while the high visibility color promotes compliance In addition, the GPD790HV features a premium microfoam palm coating channels that channels away oils and adds flexibility, dexterity and grip Ideal applications include metal stamping, metal fabrication, metal handling, automotive manufacturing, glass fabrication and paper production

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.