Zoro Homepage

Coated Gloves, , 8 1 PR

  • Mfr # GPD824-8

  • Zoro # G507463916


product price: $17.39
/pr

Key Features

Color
Teal
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
2
Grip Pattern
Palm Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD824-8
Zoro #
G507463916
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Coated Gloves
Color
Teal
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
2
Grip Pattern
Palm Coat

Description

For jobs that involve handling sharp materials, the Magid DROC GPD824 ultralightweight 18gauge Aramid work gloves deliver ANSI A5 cut protection plus extreme dexterity for picking up even the smallest objects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.