Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , 8 1 PR

  • Mfr # HV200W-8

  • Zoro # G807463753


product price: $8.85
/pr

Key Features

Glove Size
8
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV200W-8
Zoro #
G807463753
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Coated Gloves
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
Industry Type
Hand Specific
Grip Pattern
3/4 Coat

Description

As temperatures drop, insulated hand protection becomes a necessity in outdoor environments The new Magid ROC HiViz Thermal Coated Work Gloves deliver superior comfort, dexterity and cold weather protection Protected by the Hyperon shell, this combination makes the HV200W perfect for construction, waste removal, transportation and cold storage jobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.