
Coated Gloves, , 9 1 PR
Mfr # HV200W-9
Zoro # G407463733
product price: $8.49
/prKey Features
Glove Size
9
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV200W-9
Zoro #
G407463733
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Details
Item
Coated Gloves
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
Industry Type
Hand Specific
Grip Pattern
3/4 Coat
Description
As temperatures drop, insulated hand protection becomes a necessity in outdoor environments The new Magid ROC HiViz Thermal Coated Work Gloves deliver superior comfort, dexterity and cold weather protection Protected by the Hyperon shell, this combination makes the HV200W perfect for construction, waste removal, transportation and cold storage jobs
- •Insulcore Thermal Lining defends against cold temperatures
- •Durable 13 gauge Hyperon shell delivers breathability, comfort, and 360? cut protection
- •NitriX Grip technology three-quarter coating ensures a secure grip in wet, dry or oily applications
- •High-visibility color enhances worker protection and compliance
- •ANSI Level A2 Cut Resistance, ANSI Level 3 Puncture Resistance, and ANSI Level 4 Abrasion Resistance
- •Color-coded elasticized overcast reduces fraying and acts as a visual aid in sizing
- •Machine washable for longer service life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.