Zoro Homepage

Coated Gloves, , 9 12 PK

  • Mfr # C93KVPR-9

  • Zoro # G407463658


product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Glove Size
9
Color
Yellow
Grip Pattern
Dotted
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C93KVPR-9
Zoro #
G407463658
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
9

Details

Item
Coated Gloves
Color
Yellow
Grip Pattern
Dotted
Industry Type
Ambidextrous

Description

Suited especially for glass and metal handling or assembly, the CutMaster C93KVPR 100 Kevlar knit glove provides excellent allpurpose hand protection This style has plastic black dots on either side, lengthening the life of the glove, and reducing sorting time after laundry The mediumweight Kevlar knit, along with the plastic dots, give this glove exceptional ANSI level 3 cut and abrasion resistance This style features a wide colored band at the wrist for easy sorting after laundry, and high visibility during compliance checks The C93KVPR is a strong, cutresistant mediumweight glove that excels in any industry


  • •Medium-weight 100% Kevlar knit glove
  • •Plastic dots on either side
  • •ANSI Cut Level 3 protection
  • •Reversible for longer wear
  • •Wide colored band at wrist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.