Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , 9 12 PK

  • Mfr # XKS500-9

  • Zoro # G607463922


product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns

Key Features

Color
Black
ANSI/ISEA Abrasion Level
4
Industry Type
Hand Specific
Grip Pattern
Palm Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKS500-9
Zoro #
G607463922
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Coated Gloves
Color
Black
ANSI/ISEA Abrasion Level
4
Industry Type
Hand Specific
Grip Pattern
Palm Coat

Description

Magid CutMaster XKS 500 Palm Coated Work Gloves take cut resistance, durability and dexterity to the next level with the addition of a NitriX Grip Technology palm coating A unique and proprietary black, sandy nitrile palm coating, NitriX Grip Technology channels away oils, solvents and water enabling a superior grip even in the most challenging environments At the core of the CutMaster XKS 500 is a 100 XKS Yarn shell Manufactured from a unique combination of stainless steel wire, paraaramid and high performance fibers, XKS Yarn delivers a glove with ANSI Cut Level A5 protectionas much as twoandahalf times greater cut protection than gloves made from a 100 paraaramid or HPPE yarn of a similar weight Able to withstand the most grueling applications and work conditions, CutMaster XKS Gloves offer superior protection at an exceptional value over lowerperforming alternatives Benefiting from the inherent strength and dark coloration of XKS Yarn, CutMaster XKS 500 Work Gloves effectively hide dirt and grime reducing the rate of disposal or laundering required The gloves' superb durability in the field and in the wash extends wear up to two to three times longer than gloves made from other cut resistant materials The CutMaster XKS 500 Glove is well suited for use in metal stamping, assembly or applications requiring the handling of small, oily parts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.