Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level 4 1 PR

  • Mfr # GPD514-7

  • Zoro # G208078341


product price: $7.99
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD514-7
Zoro #
G208078341
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
5

Description

For customers who work with sharp materials and are looking for costsavings, the GPD514 Hyperon blended polyurethane palm coated work gloves provide long lasting, comfortable ANSI cut level A4 hand protection at an outstanding value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.