Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level 4 1 PR

  • Mfr # PPD540-11

  • Zoro # G208108796


product price: $19.05
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Coverage
Sandy Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPD540-11
Zoro #
G208108796
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Coverage
Sandy Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5

Description

For applications that involve handling heavy sharp materials, the PPD540 features a padded palm that cushions the hand from impact and a breathable knit shell that delivers 360 ANSI level A6 cut protection PPD540 is also designed to protect against puncture and visibility hazards to deliver the best overall value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.