Zoro Homepage

Coated Gloves, Cut Level A4 , 10 1 PR

  • Mfr # GPD49510

  • Zoro # G908108720


product price: $12.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
3/4
Color
Gray
ANSI/ISEA Abrasion Level
4
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD49510
Zoro #
G908108720
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10
Thickness
13 ga

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
3/4
Color
Gray
ANSI/ISEA Abrasion Level
4
Palm Material
Sandy Nitrile
ANSI/ISEA Puncture Level
4

Description

The Magid DROC GPD495 Hyperon 13Gauge DoubleDipped ThreeQuarter NitriX Grip Technology Coated Work Glove delivers affordable, comfortable, and durable 34 coverage and ANSI Cut A4 protection for harsh applications that require an oil grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.