
Coated Gloves, Cut Level A4 , 8 1 PR
Mfr # GPD4958
Zoro # G408108824
product price: $12.99
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
3/4
Color
Gray
ANSI/ISEA Abrasion Level
4
Thickness
13 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPD4958
Zoro #
G408108824
UPC #
-
Country of Origin
China
Dimensions
Glove Size
8
Thickness
13 ga
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
3/4
Color
Gray
ANSI/ISEA Abrasion Level
4
Palm Material
Sandy Nitrile
ANSI/ISEA Puncture Level
4
Description
The Magid DROC GPD495 Hyperon 13Gauge DoubleDipped ThreeQuarter NitriX Grip Technology Coated Work Glove delivers affordable, comfortable, and durable 34 coverage and ANSI Cut A4 protection for harsh applications that require an oil grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.