Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A4 , Foam Nitrile , 2XL 1 PR

  • Mfr # TRX443XXL

  • Zoro # G7785805


product price: $25.05
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX443XXL
Zoro #
G7785805
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Back Material
Hyperon
ANSI/ISEA Puncture Level
4

Description

For a wide range of applications with impact and cut hazards, the Magid T-REX Flex Series TRX443 Coated Low-Profile Impact Glove featuring M-Force Defense System back-of-hand protection, flexible foam nitrile palm coating, and ANSI Level A4 Cut Resistance in an ultra-lightweight machine-knit shell for exceptional dexterity and comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.