
Coated Gloves, Cut Level A4 , Foam Nitrile , M 1 PR
Mfr # TRX443-M
Zoro # G107463750
product price: $28.95
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX443-M
Zoro #
G107463750
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
4
Grip Pattern
Palm Coat
Description
The Magid TREX Flex Series Foam Nitrile Palm Coated Impact Glove features lowprofile TPR that is 60 thinner on a super soft lightweight shell, giving workers the impact protection they need with the comfort they never thought possiblex000D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.