
Coated Gloves, Cut Level A4 , Foam Nitrile , XS 1 PR
Mfr # TRX443XS
Zoro # G7787074
product price: $24.99
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX443XS
Zoro #
G7787074
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XS
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Back Material
Hyperon
ANSI/ISEA Puncture Level
4
Description
For a wide range of applications with impact and cut hazards, the Magid T-REX Flex Series TRX443 Coated Low-Profile Impact Glove featuring M-Force Defense System back-of-hand protection, flexible foam nitrile palm coating, and ANSI Level A4 Cut Resistance in an ultra-lightweight machine-knit shell for exceptional dexterity and comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.