
Coated Gloves, Cut Level A4 , Polyurethane , XL 1 PR
Mfr # TRX442XL
Zoro # G7784700
product price: $19.15
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX442XL
Zoro #
G7784700
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Glove Back Material
Hyperon
ANSI/ISEA Puncture Level
5
Description
The Magid T-REX Flex Series Lean TRX442 lightweight impact glove delivers cut A4, low-profile impact protection with a polyurethane palm coating. The TPR on the TRX442 is 60% thinner than standard level 1 impact protection, making the overall glove 30% lighter than a standard impact glove.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.