Zoro Homepage

Coated Gloves, Cut Level A5 1 PR

  • Mfr # SW-GPD790HV6

  • Zoro # G307467046


product price: $19.29
/pr
Sold in multiples of 12 for $231.48

Key Features

ANSI/ISEA Cut Level
A5
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-GPD790HV6
Zoro #
G307467046
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A5
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
5

Description

Magid DROC GPD790HV Work Gloves deliver ANSI Level 5 cut protection in hiviz colors The formfitting, 10gauge, high performance polyethylene HPPE and steel fiber blended machine knit shell combines comfort and dexterity, while the high visibility color promotes compliance In addition, the GPD790HV features a premium microfoam palm coating channels that channels away oils and adds flexibility, dexterity and grip Ideal applications include metal stamping, metal fabrication, metal handling, automotive manufacturing, glass fabrication and paper production

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.