
Coated Gloves, Cut Level A5 , Foam Nitrile , 5 1 PR
Mfr # GPD844-5
Zoro # G2440430
product price: $19.59
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Color
Teal
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPD844-5
Zoro #
G2440430
UPC #
-
Country of Origin
China
Dimensions
Glove Size
5
Thickness
18 gauge
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Color
Teal
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Back Material
Para-Aramid
ANSI/ISEA Puncture Level
2
Weight
Lightweight
Description
For Jobs That Involve Handling Sharp Materials, The Gpd844 Ultra-Lightweight 18-Gauge Aramid Work Gloves Deliver Ansi A5 Cut Protection Plus Extreme Dexterity For Picking Up Even The Smallest Objects.,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.