Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A5 , Sandy Nitrile , L 1 PR

  • Mfr # TRX540L

  • Zoro # G7783845


product price: $24.43
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Sandy Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX540L
Zoro #
G7783845
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Sandy Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Glove Back Material
Hppe
ANSI/ISEA Puncture Level
5

Description

For a wide range of applications with impact and cut hazards, the Magid T-REX Flex Series TRX540 Lightweight Knit Impact Glove features M-Force Defense System back-of-hand protection, NitriX Grip Technology palm coating and ANSI Level A5 Cut Resistance in a lightweight machine-knit shell for exceptional dexterity and comfort plus a padded palm for additional protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.