
Coated Gloves, Cut Level A5 , Sandy Nitrile , M 1 PR
Mfr # TRX441M
Zoro # G7785114
product price: $28.15
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Sandy Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX441M
Zoro #
G7785114
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Sandy Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Glove Back Material
Hyperon
ANSI/ISEA Puncture Level
4
Description
The Magid T-REX Flex Series TRX441 impact glove features a machine knit cut A4 Hyperon shell and a NitriX Grip Technology palm coating. This glove delivers comfortable, high quality impact and cut protection at a great value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.