Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , Foam nitrile , 2XL 1 PR

  • Mfr # TRX543W-XXL

  • Zoro # G507463626


product price: $26.69
/pr

Key Features

Glove Coating Material
Foam nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX543W-XXL
Zoro #
G507463626
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Coated Gloves
Glove Coating Material
Foam nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
5
Grip Pattern
Palm Coat

Description

For applications that require comfortable cut and impact protection while working in cold weather conditions, the Magid TREX Arctic Series Thermal Impact Gloves deliver flexibility, impact protection and ANSI level A5 cut resistance with a thermal lining that defends against cold temperaturesx000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.