Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Gray, M 12 PK

  • Mfr # 9529-M

  • Zoro # G407467458


product price: $45.79
/pk 12, $3.82/ea

Key Features

Glove Size
M
Color
Gray
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9529-M
Zoro #
G407467458
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Gray
ANSI/ISEA Puncture Level
3

Description

Beat your budget while reducing hand injuries with the Magid MultiMaster 9529 blue latex palm coated work glove This latex palm coated glove is ideal for jobs requiring cut and abrasion resistance, while rough grip style maintains the best grip in wet and dry conditions Form fitting, super flexible and silicone free, the Magid MultiMaster 9529 glove has a grey machine knit polyester shell with a blue rubber coated palm and fingers ANSI cut level 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.