Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Gray, M 12 PK

  • Mfr # G843CP

  • Zoro # G207467122


product price: $19.55
/pk 12, $1.63/ea

Key Features

Glove Size
M
Color
Gray
Palm Construction
Machine Knit
Glove Style
Hand Specific
Grip Pattern
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G843CP
Zoro #
G207467122
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Gray
Palm Construction
Machine Knit
Glove Style
Hand Specific
Grip Pattern
Dotted

Description

The Magid Greyt Shadow G843PG843CP is a grey machine knit glove featuring a highdensity cottonpolyester blend and a plastic dot coating on one side This longlasting glove features a knit wrist cuff and overcast edge to prevent unraveling when washed The cuffs are also colorcoded for easy sorting, so that any two gloves can make a pair Formfitting and free of uncomfortable seams, this high density, high quality knit glove offers enhanced comfort and dexterity for an improved wear Magid's Greyt Shadow Series saves money by eliminating waste the grey color will save you as much as 1020 by reducing the number if gloves thrown away before they are worn out, simply because they look dirty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.