
Coated Gloves, Gray, XL 12 PK
Mfr # 9529-XL
Zoro # G807466464
product price: $51.85
/pk 12, $4.32/eaKey Features
Glove Size
XL
ANSI/ISEA Puncture Level
3
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9529-XL
Zoro #
G807466464
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Coated Gloves
Color
Gray
ANSI/ISEA Puncture Level
3
Description
Beat your budget while reducing hand injuries with the Magid MultiMaster 9529 blue latex palm coated work glove This latex palm coated glove is ideal for jobs requiring cut and abrasion resistance, while rough grip style maintains the best grip in wet and dry conditions Form fitting, super flexible and silicone free, the Magid MultiMaster 9529 glove has a grey machine knit polyester shell with a blue rubber coated palm and fingers ANSI cut level 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.