Zoro Homepage

Coated Gloves, , HppeHPPE 1 PR

  • Mfr # GPD534-6

  • Zoro # G708108883


product price: $10.35
/pr

Key Features

Glove Coating Material
HppeHPPE
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD534-6
Zoro #
G708108883
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Material
HppeHPPE
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
3

Description

These Magid DROC seamless machine knit gloves are a great option for those working in assembly, machining, automotive manufacturing, metal handling, metal fabrication or construction Made with a cool and breathable Hyperon fiber blended shell, the GPD534 delivers comfort, dexterity and cut protection The salt pepper color hides dirt while the colorcoded overcasting acts as a visual aid for sizing These gloves also feature a polyurethane palm coating that maintains dexterity while delivering an excellent grip and an elasticized finish on cuff that reduces fraying Offering ANSI level A4 cut resistance and ANSI level 6 abrasion resistance the GPD534 is a glove you can count on

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.