Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Natural, 12 PK

  • Mfr # 5893PR-J

  • Zoro # G907467583


product price: $21.69
/pk 12, $1.81/ea

Key Features

Color
Natural
Size
Jumbo (Fits XL)
Grip Pattern
Dotted
Palm Construction
Machine Knit
Glove Style
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5893PR-J
Zoro #
G907467583
UPC #
-
Country of Origin
Philippines

Dimensions

Size
Jumbo (Fits XL)

Details

Item
Coated Gloves
Color
Natural
Grip Pattern
Dotted
Palm Construction
Machine Knit
Glove Style
Ambidextrous

Description

Magid's MultiMaster 5893PR reversible blue dotted gloves are a form fitting and comfortable polyestercotton blend knit glove great for generalpurpose use This durable glove features a colorcoded overcast with a rubberband wrist and blue dots on both sides for superior grip The bright blue color of the coating makes for higher visibility in the workplace, as well as easier compliance checks This glove is also reversible, lengthening the life of the glove


  • •Polyester/cotton blend knit, straight thumb glove
  • •Blue dots on both sides provide superior grip
  • •Rubber band wrist for a secure fit
  • •Reversible capability lengthens life of glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.