
Coated Gloves, Natural, L 12 PK
Mfr # T193P
Zoro # G507467587
product price: $21.15
/pk 12, $1.76/eaKey Features
Glove Size
L
Color
Natural
Glove Style
Hand Specific
Palm Construction
Machine Knit
Grip Pattern
Dotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T193P
Zoro #
G507467587
UPC #
-
Country of Origin
Philippines
Dimensions
Glove Size
L
Details
Item
Coated Gloves
Color
Natural
Glove Style
Hand Specific
Palm Construction
Machine Knit
Grip Pattern
Dotted
Description
Magid's KnitMaster T193PT193CP is a heavyweight, machine knit glove with plastic dots on a single side This longlasting glove features a natural white continuous knit wrist for tight fit and to prevent unraveling when the glove is washed The white PVC dots give this glove a tight grip, even in oily conditions, and prolong the life of the glove Dextrous and comfortable, the T193PT193CP is perfect for generalpurpose use
- •Heavyweight cotton/polyester knit
- •White plastic dots on one side
- •Overcast wrist to prevent unraveling
- •Seamless construction, snug fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.