Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Natural, L 12 PK

  • Mfr # T93P

  • Zoro # G607467623


product price: $17.45
/pk 12, $1.45/ea

Key Features

Glove Size
L
Color
Natural
Palm Construction
Machine Knit
Grip Pattern
Dotted
Glove Style
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T93P
Zoro #
G607467623
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Natural
Palm Construction
Machine Knit
Grip Pattern
Dotted
Glove Style
Hand Specific

Description

Magid's KnitMaster T93P is a heavyweight, machine knit glove with plastic dots on a single side This longlasting glove features a bleached white knit wrist for tight fit and to prevent unraveling when the glove is washed The PVC dots give this glove a tight grip, even in oily conditions, and prolong the life of the glove Dexterous and comfortable, the T93P is perfect for generalpurpose use


  • •Heavyweight cotton/polyester knit
  • •Plastic dots on one side
  • •Overcast wrist to prevent unraveling
  • •Seamless construction, snug fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.