
Coated Gloves, Natural, L 12 PK
Mfr # T93PR
Zoro # G107467543
product price: $20.15
/pk 12, $1.68/eaKey Features
Glove Size
L
Color
Natural
Palm Construction
Machine Knit
Grip Pattern
Dotted
Glove Style
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T93PR
Zoro #
G107467543
UPC #
-
Country of Origin
Philippines
Dimensions
Glove Size
L
Details
Item
Coated Gloves
Color
Natural
Palm Construction
Machine Knit
Grip Pattern
Dotted
Glove Style
Ambidextrous
Description
Magid's KnitMaster T93PR is a heavyweight, machine knit glove with plastic dots on both sides This longlasting glove features an bleached white knit wrist for tight fit and to prevent unraveling when the glove is washed The PVC dots give this glove a tight grip, even in oily conditions, and prolong the life of the glove Its reversible style means twice the wear, saving you money in the long run Dexterous and comfortable, the T93PR is perfect for generalpurpose use
- •Heavyweight cotton/polyester knit
- •Plastic dots on both sides
- •Overcast wrist to prevent unraveling
- •Seamless construction, snug fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.