Zoro Homepage

Coated Gloves, Natural, Ladies (Fits Medium) 12 PK

  • Mfr # 96C

  • Zoro # G607467333


product price: $22.35
/pk 12, $1.86/ea

Key Features

Glove Size
Ladies (Fits Medium)
Color
Natural
Palm Construction
Machine Knit
Size
Ladies (Fits Medium)
Grip Pattern
M Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96C
Zoro #
G607467333
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
Ladies (Fits Medium)
Size
Ladies (Fits Medium)

Details

Item
Coated Gloves
Color
Natural
Palm Construction
Machine Knit
Grip Pattern
M Pattern
Glove Style
Hand Specific

Description

Great for general purpose utility projects, these gloves are cottonpolyester blend machine knit gloves with a plastic M coating on a single side The plastic coating provides enhanced grip, even in wet and oily conditions, and add toughness to the glove, extending its usable life Form fitting for greater comfort, this glove features seamless construction with a colorcoded overcast edge to prevent unravelling in the wash Style 96 is a quality, costeffective solution to your general purpose hand protection needs


  • •Blue plastic M coating on one side
  • •Seamless, comfortable knit glove
  • •Coating enhances grip, longevity of glove
  • •Color-coded overcast edge prevents unraveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.