
Coated Gloves, Natural, Ladies Small (Fits XS) 12 PK
Mfr # 893CSP
Zoro # G707467615
product price: $14.45
/pk 12, $1.20/eaKey Features
Glove Size
Ladies Small (Fits XS)
Color
Natural
Palm Construction
Machine Knit
Size
Ladies Small (Fits XS)
Glove Style
Hand Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
893CSP
Zoro #
G707467615
UPC #
-
Country of Origin
Philippines
Dimensions
Glove Size
Ladies Small (Fits XS)
Size
Ladies Small (Fits XS)
Details
Item
Coated Gloves
Color
Natural
Palm Construction
Machine Knit
Glove Style
Hand Specific
Grip Pattern
Dotted
Description
Magid's KnitMaster 893CSP is a standard weight, machine knit glove with plastic dots on a single side This longlasting glove features an bleached knit wrist for tight fit and to prevent unraveling when the glove is washed The PVC dots give this glove a tight grip, even in oily conditions, and prolong the life of the glove Dextrous and comfortable, the 893CSP is perfect for generalpurpose use
- •Plastic dotted string knit glove
- •Seamless construction for form fitting comfort
- •Black plastic dots for abrasion resistance and a solid grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.