Coated Gloves, Natural, Ladies Small (Fits XS) 12 PK

  • Mfr # 96CR-S

  • Zoro # G007466394


product price:  $21.75
/pk 12, $1.81/ea

Key Features

Glove Size
Ladies Small (Fits XS)
Color
Natural
Industry Type
Ambidextrous
Palm Construction
Machine Knit
Disposable Glove Material
Cotton Poly Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96CR-S
Zoro #
G007466394
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
Ladies Small (Fits XS)

Details

Item
Coated Gloves
Color
Natural
Industry Type
Ambidextrous
Palm Construction
Machine Knit
Disposable Glove Material
Cotton Poly Blend

Description

Great for general purpose utility projects, the 96R is a cottonpolyester blend machine knit glove with a plastic M coating on a both sides The plastic coating provides enhanced grip, even in wet and oily conditions, and add toughness to the glove, extending its usable life This glove is also reversible, meaning double the wear and ease in matching pairs after washing Form fitting for greater comfort, this glove features seamless construction with a colorcoded overcast edge to prevent unraveling in the wash The 96R is a quality, costeffective solution to your general purpose hand protection needs


  • •Blue plastic M coating on both sides
  • •Seamless, comfortable knit glove
  • •Coating enhances grip, longevity of glove
  • •Reversible for longer wear
  • •Color-coded overcast edge prevents unraveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.