Zoro Homepage

Coated Gloves, Natural, M 12 PK

  • Mfr # T193CP

  • Zoro # G007467629


product price: $20.49
/pk 12, $1.71/ea

Key Features

Glove Size
M
Color
Natural
Glove Style
Hand Specific
Grip Pattern
Dotted
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T193CP
Zoro #
G007467629
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Natural
Glove Style
Hand Specific
Grip Pattern
Dotted
Palm Construction
Machine Knit

Description

Magid's KnitMaster T193PT193CP is a heavyweight, machine knit glove with plastic dots on a single side This longlasting glove features a natural white continuous knit wrist for tight fit and to prevent unraveling when the glove is washed The white PVC dots give this glove a tight grip, even in oily conditions, and prolong the life of the glove Dextrous and comfortable, the T193PT193CP is perfect for generalpurpose use


  • •Heavyweight cotton/polyester knit
  • •White plastic dots on one side
  • •Overcast wrist to prevent unraveling
  • •Seamless construction, snug fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.