Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Natural, M 12 PK

  • Mfr # T193MEDPR

  • Zoro # G707467486


product price: $19.89
/pk 12, $1.66/ea

Key Features

Glove Size
M
Color
Natural
Grip Pattern
Dotted
Glove Style
Ambidextrous
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T193MEDPR
Zoro #
G707467486
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Natural
Grip Pattern
Dotted
Glove Style
Ambidextrous
Palm Construction
Machine Knit

Description

The KnitMaster T193MEDPRT193PR is a stretch machine knit, cottonpolyester blend, reversible grey glove perfect for any industry The T193MEDPRT193PR features a double side coating of black plastic dots that resists abrasion and provides the best grip This standard weight glove has a knit wrist cuff and overcast edge to prevent unraveling when washed The cuffs are colorcoded for easy sorting, so that any two gloves can make a pair Formfitting and free of uncomfortable seams, this high density, high quality knit glove offers enhanced comfort and dexterity for an improved wear


  • •Stretch machine knit, cotton/polyester blend
  • •Double side coating of black plastic dots for abrasion resistance and provides superior grip
  • •Knit wrist cuff and overcast edge prevent unraveling when washed
  • •Color-coded cuffs for easy sorting
  • •Form-fitting and seamless high density glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.