
Coated Gloves, Natural, M 12 PK
Mfr # T93CP
Zoro # G107467604
product price: $16.15
/pk 12, $1.35/eaKey Features
Glove Size
M
Color
Natural
Glove Style
Hand Specific
Grip Pattern
Dotted
Palm Construction
Machine Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T93CP
Zoro #
G107467604
UPC #
-
Country of Origin
Philippines
Dimensions
Glove Size
M
Details
Item
Coated Gloves
Color
Natural
Glove Style
Hand Specific
Grip Pattern
Dotted
Palm Construction
Machine Knit
Description
Magid's KnitMaster T93P is a heavyweight, machine knit glove with plastic dots on a single side This longlasting glove features a bleached white knit wrist for tight fit and to prevent unraveling when the glove is washed The PVC dots give this glove a tight grip, even in oily conditions, and prolong the life of the glove Dexterous and comfortable, the T93P is perfect for generalpurpose use
- •Heavyweight cotton/polyester knit
- •Plastic dots on one side
- •Overcast wrist to prevent unraveling
- •Seamless construction, snug fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.