Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Natural, Men's (Fits Large) 12 PK

  • Mfr # T936P

  • Zoro # G807467294


product price: $14.09
/pk 12, $1.17/ea

Key Features

Glove Size
Men's (Fits Large)
Color
Natural
Size
Men's (Fits Large)
Glove Style
Hand Specific
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T936P
Zoro #
G807467294
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Men's (Fits Large)
Size
Men's (Fits Large)

Details

Item
Coated Gloves
Color
Natural
Glove Style
Hand Specific
Palm Construction
Machine Knit
Grip Pattern
Dotted

Description

Great for general purpose utility projects, the T936P is a cottonpolyester blend machine knit glove with plastic dots on a single side The plastic dots provide enhanced grip, even in wet and oily conditions, and add toughness to the glove, extending its usable life Form fitting for greater comfort, the T396P features seamless construction with a colorcoded overcast edge to prevent unraveling in the wash The T936P is a quality, costeffective solution to your general purpose hand protection needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.