Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , Nitrile , 8 1 PR

  • Mfr # GPD730-8

  • Zoro # G707469381


product price: $13.69
/pr

Key Features

Glove Coating Material
Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD730-8
Zoro #
G707469381
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Coated Gloves
Glove Coating Material
Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
4
Grip Pattern
3/4 CoatPalm + Half Back

Description

Put some extra muscle into your job with the Magid DROC GPD730 DoubleDipped Hyperon Machine Knit Work Gloves These doubledipped gloves feature a full nitrile undercoat that withstands liquids, oils, solvents The threequarter proprietary NitriX Grip Technology overcoat takes protection and performance even further by providing additional abrasion resistance and unflinching grip whether used in wet or dry applications The DROC GPD730 Gloves feature a saltandpepper, 13gauge, Hyperon fiber blended seamless machine knit shell that is strong and comfortable Together, the coatings and the shell deliver gloves with ANSI Level 2 Cut Resistance and ANSI Level 6 Abrasion Resistance The DROC GPD730 Gloves can be laundered for repeated use, and their dark color hides dirt and grime to further extend glove life Ideal applications include assembly, machining, automotive manufacturing, metal handling and maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.