Zoro Homepage

Coated Gloves, Palm Coat, Natural, M 12 PK

  • Mfr # T95C

  • Zoro # G007467339


product price: $18.69
/pk 12, $1.56/ea

Key Features

Color
Natural
Glove Coating Coverage
Palm Coat
Leather Palm Type
Hand Specific
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T95C
Zoro #
G007467339
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Natural
Glove Coating Coverage
Palm Coat
Leather Palm Type
Hand Specific
Palm Construction
Machine Knit

Description

The Magid MultiMaster T95T95C is a blended cottonpolyester knit glove that features a brown PVC palm coating on one sides The even coated surface of the product is excellent for jobs requiring abrasion resistance and a sure grip in handling This useful glove is ideal for food processing industries, as it is designed with a seamless construction and a stretchable fit that combine for comfort without restriction of movement


  • •Blended cotton/polyester knit glove
  • •PVC palm coating on one side
  • •Ideal for jobs requiring abrasion resistance and sure grip handling
  • •Seamless construction and a stretchable fit no restriction of movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.