
Coated Gloves, Polyurethane, 3 Abrasion Level, White, 10 12 PK
Mfr # GP13910
Zoro # G7785139
product price: $21.35
/pk 12, $1.78/eaKey Features
Color
White
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
3
Size
10
Glove Back Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP13910
Zoro #
G7785139
UPC #
-
Country of Origin
China
Dimensions
Glove Size
10
Size
10
Details
Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
3
Glove Back Material
Polyester
Weight
Medium Weight/Standard
Description
Made of a grey polyurethane palm coating and a 100% polyester machine knit shell, Magid ROC GP139 white polyester gloves feature many of the same attributes of Magid's most popular glove, the GP150, but in a more economical composition. The lowest-priced offering in Magid's famous ROC line, the GP139 cut gloves provide great grip in either oily or dry conditions, as well as ANSI Cut Level 1 protection. These resilient cut resistant safety gloves also features a 100% polyester knit wrist cuff.
- •Comfortable, form-fitting white 100% polyester shell
- •Scratch-resistant grey polyurethane palm coating
- •Polyester knit wrist cuff
- •The lowest-priced ROC glove available
- •Available in sizes 6-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.