Zoro Homepage

Coated Gloves, Polyurethane, 4 Abrasion Level, Black, 1 PR

  • Mfr # GPD520B-7

  • Zoro # G308078463


product price: $6.45
/pr
Sold in multiples of 2 for $12.90

Key Features

Glove Coating Coverage
Polyurethane
Color
Black
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD520B-7
Zoro #
G308078463
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
Polyurethane
Color
Black
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2

Description

For jobs that involve handling sharp or rough materials, the GPD520B Polyurethane Palm Coated Work Glove is Magid's most affordable ANSI Cut A3 glove and one of the few available in black, which hides dirt and extends the overall life of the glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.