Zoro Homepage

Coated Gloves, Polyurethane, 4 Abrasion Level, Black, 11 12 PK

  • Mfr # BP16911

  • Zoro # G7784956


product price: $21.99
/pk 12, $1.83/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
4
Glove Back Material
Polyester
Weight
Medium Weight/Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP16911
Zoro #
G7784956
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11
Size
11

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
4
Glove Back Material
Polyester
Weight
Medium Weight/Standard
Cuff Style
Knit Wrist
Shrink Wrapped
No

Description

Magid ROC BP169 fitted gloves feature a black polyurethane coated palm on a 100% black polyester seamless machine knit shell to provide outstanding grip and superior abrasion resistance. These general purpose, ANSI Cut Level 1 black gloves adapt to the contours of the hand for a completely custom fit, feature color overcasts to help designate size and a rubber band edge finish to enhance fit. The BP169's dark color hides dirt, extending the life of these palm coated gloves that would be thrown away before they are completely worn out, simply for looking dirty.


  • •100% polyester glove shell is lightweight, comfortable, and form-fitting
  • •Lightweight polyurethane coating on the palm maintains dexterity while delivering excellent grip
  • •Dark color hides dirt and grime, extending worker wear time
  • •Color-coded overcast acts as a visual aid for sizing and reduces fraying
  • •ANSI Level 4 Abrasion Resistance
  • •Machine washable for longer service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.