Coated Gloves, Polyurethane, 4 Abrasion Level, Hi-Viz Yellow, 1 PR

  • Mfr # GPD545HV-12

  • Zoro # G908078344


product price: $10.15
/pr

Key Features

Glove Coating Coverage
Polyurethane
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPD545HV-12
Zoro #
G908078344
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
Polyurethane
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4

Description

Nearly 2,500 injuries per year are visibilityrelated Don't let your workers become a part of that statistic Use Magid DROC GPD545HV high visibility Hyperonblended work gloves These ANSI Cut Level A4 gloves are designed to enhance worker protection and ensure worker compliance through visibility, while also delivering dependable cut protection The formfitting shell provides breathability, comfort and protection A polyurethane palm coating maintains dexterity while delivering excellent grip For your convenience, the GPD545HV features colorcoded overcast to act as a visual aid for sizing after washed Be visible Be compliant Try the GPD545HV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.