Zoro Homepage

Coated Gloves, Polyurethane, 4 Abrasion Level, Salt & Pepper, 1 PR

  • Mfr # GPD252-5

  • Zoro # G208078389


product price: $4.49
/pr
Sold in multiples of 2 for $8.98

Key Features

Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD252-5
Zoro #
G208078389
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2

Description

For customers who work with sharp materials and are looking for costsavings, the Magid DROC GPD252 Hyperon blended work gloves provide longlasting, comfortable hand protection with a polyurethane palm coating and ANSI level A2 cut protection at an outstanding value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.