Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, 6 Abrasion Level, Gray, 1 PR

  • Mfr # GPD800-11

  • Zoro # G308078470


product price: $16.99
/pr

Key Features

Glove Coating Coverage
Polyurethane
Color
Gray
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD800-11
Zoro #
G308078470
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
Polyurethane
Color
Gray
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
4

Description

The groundbreaking GPD800 Lightweight Polyurethane Palm Coated Hyperon Work Glove is the lightest weight ANSI Cut Level A6 glove on market The GPD800 is perfect for demanding jobs with high cut laceration hazards because the glove delivers superior 360 cut protection, exceptional dexterity and unmatched comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.