Coated Gloves, Polyurethane, 6 Abrasion Level, Hi-Viz Yellow, 1 PR

  • Mfr # GPD575HV-6

  • Zoro # G708078445


product price:  $16.65
/pr

Key Features

Glove Coating Coverage
Polyurethane
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD575HV-6
Zoro #
G708078445
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
Polyurethane
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
5

Description

For jobs with high cut laceration hazards, the Magid DROC GPD575HV Hyperon work gloves provide 360 ANSI level A7 cut protection in hivisibility color plus touchscreen compatibility for exceptional dexterity and extreme comfort while protecting against extremely sharp materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.