Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Salt & Pepper

  • Mfr # GPD590-6

  • Zoro # G908081122


product price: $10.75
/pr

Key Features

Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD590-6
Zoro #
G908081122
UPC #
-
Country of Origin
Viet Nam

Details

Item
Coated Gloves
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3

Description

The Magid DROC GPD590 Work Glove combines powerful ANSI Cut Level A5 cut resistance, comfort and costsavings into one superior performing glove Made from a saltandpepper, 10gauge Hyperon fiber blend, the polyurethane palm coated seamless machine knit glove offers some of the highest cut protection for a Hyperon glove with excellent comfort, fit, and feel The DROC GPD590 Glove's cut protection, abrasion resistance and dexterity is further supported by a grey polyurethane palm coating that channels away oils and ensures added flexibility, dexterity and grip, especially compared to plastic and nitrile coatings Ideal applications for this glove include appliance assembly, shipping and receiving, automobile manufacturing, metal stamping, metal fabrication and general maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.