Coated Gloves, Sandy Nitrile, 3 Abrasion Level, Hi-Viz Yellow, 1 PR

  • Mfr # PPD520-9

  • Zoro # G408108817


product price:  $14.59
/pr

Key Features

Glove Coating Coverage
Sandy Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPD520-9
Zoro #
G408108817
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
Sandy Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
3

Description

For jobs that involve the use of power tools, the Magid PPD520 HiViz Padded Palm Coated work glove dampens impact to the palm allowing for better control and productivity PPD520 offers 360 cut protection while also protecting against puncture and visibility hazards to deliver the best overall value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.