
Coated Gloves, Sandy Nitrile, 4 Abrasion Level, Orange, 3XL 1 PR
Mfr # TRX400XXXL
Zoro # G7786934
product price:Â $12.19
/prKey Features
Color
Orange
Glove Coating Material
Sandy Nitrile
ANSI/ISEA Abrasion Level
4
Size
3XL
ANSI/ISEA Puncture Level
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRX400XXXL
Zoro #
G7786934
UPC #
-
Country of Origin
China
Dimensions
Glove Size
3XL
Size
3XL
Details
Item
Coated Gloves
Color
Orange
Glove Coating Material
Sandy Nitrile
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A1
Glove Back Material
Polyester
Cuff Style
Knit Wrist
Description
For a wide range of applications with impact hazards, the Magid T-REX Flex Series TRX400 General Purpose Knit Impact Glove features M-Force Defense System back-of-hand protection and a NitriX Grip Technology palm coating at an unbelievable value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.