Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Sandy Nitrile, 4 Abrasion Level, Orange, L 1 PR

  • Mfr # TRX400L

  • Zoro # G7787187


product price: $12.19
/pr

Key Features

Color
Orange
Glove Coating Material
Sandy Nitrile
ANSI/ISEA Abrasion Level
4
Glove Back Material
Polyester
ANSI/ISEA Puncture Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX400L
Zoro #
G7787187
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Orange
Glove Coating Material
Sandy Nitrile
ANSI/ISEA Abrasion Level
4
Glove Back Material
Polyester
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A1
Cuff Style
Knit Wrist

Description

For a wide range of applications with impact hazards, the Magid T-REX Flex Series TRX400 General Purpose Knit Impact Glove features M-Force Defense System back-of-hand protection and a NitriX Grip Technology palm coating at an unbelievable value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.