Coated Gloves, Sandy Nitrile, 4 Abrasion Level, Salt & Pepper, 1 PR

  • Mfr # GPD780-8

  • Zoro # G008078497


product price: $11.49
/pr

Key Features

Glove Coating Coverage
Sandy Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD780-8
Zoro #
G008078497
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
Sandy Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4

Description

The Magid DROC GPD780 is an excellent choice for cut resistant gloves GPD780 delivers a unique combination of ANSI level A4 cut resistance and NitriX palm coating NitriX palm coating ensures a secure grip in wet, dry and heavy oil applications These gloves are an ideal choice for applications involving sharp edges such as metal stamping and cutting Gloves delivering such a high level of cut protection do not mean you sacrifice on comfort GPD780 keeps hands cool and comfortable with its 10gauge Hyperon fiber blended shell construction Gloves like these help you safely meet the demands of your job

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.