Coated Gloves, Sandy Nitrile, 4 Abrasion Level, Salt & Pepper, 1 PR

  • Mfr # GPD780RT-12

  • Zoro # G308078326


product price: $13.95
/pr

Key Features

Glove Coating Coverage
Sandy Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD780RT-12
Zoro #
G308078326
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
Sandy Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4

Description

For customers who work with sharp materials and need additional durability at a critical wear point, the Magid DROC GPD780RT Hyperon work gloves provide longlasting, comfortable hand protection with a reinforced thumb saddle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.